Close
Filters
Search

Circlip for shaft, regular design, shape A

Article No. 04389
DIN 471 spring steel phosphated shape A CRCLIP-COR-DIN471-A-9X1,0
€8.28 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 471, spring steel, phosphated and oiled
  • For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
  • High pressure, tensile and impact forces are transferred without torsion.
  • Transfer of high axial forces from the machine part applying pressure to the groove wall.
  • Shaft rings can also be used at high speeds.
  • The rings can be removed quickly and easily using the correct pliers.
DIN 471, spring steel, phosphated and oiled
  • For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
  • High pressure, tensile and impact forces are transferred without torsion.
  • Transfer of high axial forces from the machine part applying pressure to the groove wall.
  • Shaft rings can also be used at high speeds.
  • The rings can be removed quickly and easily using the correct pliers.
Products specifications
Suitable for shafts 9 mm
Suitable for groove diameter 28.6 mm
Internal diameter (d1) 8.4 mm
Eye width (a1) 3.3 mm
Width (b1) 1.7 mm
Thickness (s1) 1 mm
Material Spring steel
Surface Bare
Version Standard design
Form A
DIN 471

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for shafts 9 mm
Suitable for groove diameter 28.6 mm
Internal diameter (d1) 8.4 mm
Eye width (a1) 3.3 mm
Width (b1) 1.7 mm
Thickness (s1) 1 mm
Material Spring steel
Surface Bare
Version Standard design
Form A
DIN 471
Close