person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Smoke and Heat Detector
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Jumpers
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Jumpers
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
LAB COAT
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
Calibrated Hot Dipped Galv. Chain
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Smoke and Heat Detector
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Fasteners
>
Securing elements
>
Securing elements for shafts
>
Circlip, shaft
>
DIN 471 spring steel phosphated shape A
>
Circlip for shaft, regular design, shape A
Circlip for shaft, regular design, shape A
Circlip for shaft, regular design, shape A
Circlip for shaft, regular design, shape A
Article No.
04384
DIN 471 spring steel phosphated shape A CRCLIP-COR-DIN471-A-4X0,4
€3.82 inc. VAT
price per 100 PCS
AVAILABLE
Packaging Unit
*
1
100
5000
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
DIN 471, spring steel, phosphated and oiled
For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
High pressure, tensile and impact forces are transferred without torsion.
Transfer of high axial forces from the machine part applying pressure to the groove wall.
Shaft rings can also be used at high speeds.
The rings can be removed quickly and easily using the correct pliers.
Specification
Technical Information
DIN 471, spring steel, phosphated and oiled
For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
High pressure, tensile and impact forces are transferred without torsion.
Transfer of high axial forces from the machine part applying pressure to the groove wall.
Shaft rings can also be used at high speeds.
The rings can be removed quickly and easily using the correct pliers.
Products specifications
Suitable for shafts
4 mm
Suitable for groove diameter
3.8 mm
Internal diameter (d
1
)
3.7 mm
Eye width (a
1
)
2.2 mm
Width (b
1
)
0.9 mm
Thickness (s
1
)
0.4 mm
Material
Spring steel
Surface
Bare
Version
Standard design
Form
A
DIN
471
Products specifications
Suitable for shafts
4 mm
Suitable for groove diameter
3.8 mm
Internal diameter (d
1
)
3.7 mm
Eye width (a
1
)
2.2 mm
Width (b
1
)
0.9 mm
Thickness (s
1
)
0.4 mm
Material
Spring steel
Surface
Bare
Version
Standard design
Form
A
DIN
471
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close