Close
Filters
Search

Circular saw blade for cordless wood circular saws

Article No. 0610271942
Cordless hand-held circular saw wood AHKS 18 M-CUBE CRCLSAWBLDE-WO-TC-190X1,8/1,2X30-42AT
€123.84 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For mobile use and precise cuts in material, especially for cordless hand-held circular wood saws.
  • Perfect cutting results in any material due to optimised tooth geometry and colour code
  • Extra thin, super fast and simple cuts thanks to the thin steel blade
Notice

Vibrations significantly reduce the service life of the circular saw blade

For mobile use and precise cuts in material, especially for cordless hand-held circular wood saws.
  • Perfect cutting results in any material due to optimised tooth geometry and colour code
  • Extra thin, super fast and simple cuts thanks to the thin steel blade
Notice

Vibrations significantly reduce the service life of the circular saw blade

Application area

For cutting hardwood and softwood, coated and uncoated panel material, aluminium (profiles), Trespa®/HPL, gypsum plasterboard, fibre cement

Instructions
  • Always switch on the machine in front of the material

  • Clamp the material (avoid vibrations)
Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 190 x 1.8 / 1.2 x 30 mm
Number of teeth 42 PCS
Tooth shape Alternating tooth
Max. rotation speed 8000 1/min
Material to be processed Softwood<br>Hardwood
Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 190 x 1.8 / 1.2 x 30 mm
Number of teeth 42 PCS
Tooth shape Alternating tooth
Max. rotation speed 8000 1/min
Material to be processed Softwood<br>Hardwood
Close