Close
Filters
Search

Circular saw blade, wood, for cordless hand-held circular saw HKS 10-A/12-A

Article No. 0610085200
Circul saw blde wd, hnd-hld circ saw HKS 10-A/12-A BLDE-CRCLSAW-WO-TC-VT-85X20X15
€21.11 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal for mobile use
Universal for mobile use
Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 85 x 1.1 / 0.7 x 15 mm
Number of teeth 20 PCS
Tooth shape Alternating tooth
Max. rotation speed 18000 U/min(rpm)
Material to be processed Hardwood<br>Veneered sheet material<br>Plastic-coated sheet material<br>Raw sheet material<br>Softwood
Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 85 x 1.1 / 0.7 x 15 mm
Number of teeth 20 PCS
Tooth shape Alternating tooth
Max. rotation speed 18000 U/min(rpm)
Material to be processed Hardwood<br>Veneered sheet material<br>Plastic-coated sheet material<br>Raw sheet material<br>Softwood
Close