Close
Filters
Search

Cleaner Type 10

Article No. 089210010
Cleaner, type 10 PLACLNR-10-PVC-1LTR
€25.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Slightly corrosive cleaning agent for FSK system adhesive.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Slightly corrosive cleaning agent for FSK system adhesive.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For cleaning profiles made from hard PVC (white) in plastic window construction.

Products specifications
Contents 1000 ml
Container Can
Smell/fragrance Characteristic
Colour Colourless
Chemical basis Monocarboxylic acid esters
Density/conditions 0.9 g/cm³ / at 20°C, EN 542
Min. flashing point -4 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C
AOX-free Yes
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 1000 ml
Container Can
Smell/fragrance Characteristic
Colour Colourless
Chemical basis Monocarboxylic acid esters
Density/conditions 0.9 g/cm³ / at 20°C, EN 542
Min. flashing point -4 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C
AOX-free Yes
Silicone-free Yes
Close