Cleaning agents and care products
>
Plastic cleaning and care
>
Plastic cleaner PVC
Plastic cleaner PVC
Cleaner, type 10
Cleaner, type 20
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€22.00 inc. VAT
Contents
1000 ml (2)
AOX_free
Yes (2)
Density_conditions
0.71 g/cm³ / at 20°C, EN 542 (1)
0.9 g/cm³ / at 20°C, EN 542 (1)
Silicone_free
Yes (1)
Container
Can (2)
Chemical basis
Mineral oil (1)
Monocarboxylic acid esters (1)
Colour
Colourless (2)
Shelf life from production_conditions
24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C (2)
Min_ flashing point
-14 °C (1)
-4 °C (1)
Smell_fragrance
Characteristic (2)
Packaging Unit
20 (2)
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
Nylon anchor
ICE BAG
Hexagon nut
Liquid anchor WIT-FIX
Pendular suspension - C2C
Hexagon nut A4
Popular tags
construction
offer
set
triple
vacuum
Plastic cleaner PVC
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
089210010
Cleaner Type 10
Cleaner, type 10 PLACLNR-10-PVC-1LTR
€25.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089210011
Cleaner Type 20
Cleaner, type 20 PLACLNR-20-PVC-1LTR
€17.70 inc. VAT