Close
Filters
Search

Cleaner Type 20

Article No. 089210011
Cleaner, type 20 PLACLNR-20-PVC-1LTR
€17.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Non-corrosive cleaning agent with static inhibitor
  • Cleans traces of grease, dust, dirt, light surface contamination and adhesive residues of protective films.
  • The built-in static inhibitor eliminates the high static charge of profiles and thus prevents re-contamination of window frames.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Non-corrosive cleaning agent with static inhibitor
  • Cleans traces of grease, dust, dirt, light surface contamination and adhesive residues of protective films.
  • The built-in static inhibitor eliminates the high static charge of profiles and thus prevents re-contamination of window frames.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For cleaning hard PVC, Renolit-laminated, PUR profiles and PVC hard foam plates.


Highly suitable for cleaning dust, adhesive residues of protective films, wax crayon, traces of rubber, fresh PUR foam and fresh sealant residues, as well as tar/bitumen splatter.


The static inhibitor effectively prevents rapid re-contamination of profile surfaces.

Products specifications
Contents 1000 ml
Container Can
Smell/fragrance Characteristic
Colour Colourless
Chemical basis Mineral oil
Density/conditions 0.71 g/cm³ / at 20°C, EN 542
Min. flashing point -14 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C
AOX-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 1000 ml
Container Can
Smell/fragrance Characteristic
Colour Colourless
Chemical basis Mineral oil
Density/conditions 0.71 g/cm³ / at 20°C, EN 542
Min. flashing point -14 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C
AOX-free Yes
Close