Close
Filters
Search

Clear varnish

Article No. 08931881
Clear lacquer CLRPNTSPR-HIGHGLOSS-400ML
€8.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Overpainting

The clear varnish means you can paint over untreated wood surfaces.

Compatibility

The clear varnish is compatible with all AC and NC varnishes.

Speed

The varnish dries in a very short time.

Notice

Not suitable for synthetic resin varnish.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Overpainting

The clear varnish means you can paint over untreated wood surfaces.

Compatibility

The clear varnish is compatible with all AC and NC varnishes.

Speed

The varnish dries in a very short time.

Notice

Not suitable for synthetic resin varnish.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Colourless protective varnish for painting over untreated wood surfaces.

Instructions

Shake the can vigorously (at least 2 minutes) from the point at which the mixing ball is audible, briefly spray into the air to blow residual particles out of the riser tube and the spraying head; then conduct a spray test. When coating entire surfaces for the first time, spray the surface evenly with a back-and-forth motion while maintaining a distance of 20–30 cm. Turn the can over after use and spray until the valve is empty.

Products specifications
Chemical basis Nitroalkydale
Contents 400 ml
Smell/fragrance Characteristic
Colour Transparent, high gloss
Gloss level High gloss
Min./max. spraying distance 20-30 cm
Shelf life from production 24 Month
Ignition temperature 365 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Nitroalkydale
Contents 400 ml
Smell/fragrance Characteristic
Colour Transparent, high gloss
Gloss level High gloss
Min./max. spraying distance 20-30 cm
Shelf life from production 24 Month
Ignition temperature 365 °C
Related Product
Close