Surface Protection, Coatings
>
Paint spray
Paint spray
Zinc spray
Paint spray, colour
Paint spray, clear
Paint spray, copper
Paint spray, accessories
Spray paint, stainless steel
Spray paint, brass
Spray paint, chrome effect
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€19.00 inc. VAT
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (2)
Resistance in salt_spray test
250 h (1)
500 h (1)
Contents
400 ml (37)
600 ml (2)
AOX_free
Yes (33)
Dry layer thickness _first back_and_forth motion_
40 µm (2)
25 µm (1)
30 µm (1)
36 µm (1)
7 µm (1)
Min__max_ spraying distance
20-25 cm (29)
10-15 cm (1)
Max_ temperature resistance
80 °C (28)
100 °C (2)
240 °C (2)
650 °C (2)
400 °C (1)
Min_ curing time
10 h (2)
1 h (1)
4 h (1)
Tack_free after
20 min (27)
6 h (1)
Container
Aerosol can (13)
Can (11)
Cross_cut test
MAN 0-1 (6)
Max_ short_term temperature resistance
400 °C (1)
Min_ dust_drying time
15 min (2)
5 min (1)
Chemical basis
Nitroalkydale (29)
Alkyd resin (2)
Nitrite combination resin (2)
Silicone resin (2)
Acrylated alkyd combination (1)
Acrylic resin (1)
Ethyl cellulose synthetic resin (1)
Modified alkyd resin (1)
2 More
Curing time
80 min (1)
90 min (1)
Colour
Jet black RAL 9005 (6)
Pure white RAL 9010 (2)
Aluminium silver (1)
Black Fiat 120 (1)
Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey (1)
Brass coloured (1)
Bronze green RAL 6031 (1)
Colza Yellow RAL 1021 (1)
Copper (1)
Cream RAL 9001 (1)
Dark grey VW 115 (1)
Deep dark grey MB 167 (1)
Emerald green RAL 6001 (1)
Flame red RAL 3000 (1)
Grey white RAL 9002 (1)
Leaf green RAL 6002 (1)
Light grey RAL 7035 (1)
Luminous bright red RAL 3026 (1)
Oyster white RAL 1013 (1)
Pebble grey RAL 7032 (1)
Pure orange RAL 2004 (1)
Satin black VW 110 (1)
Silver (1)
Silver grey RAL 7001 (1)
Sky blue RAL 5015 (1)
Stainless steel coloured<br>Chrome coloured (1)
Traffic blue RAL 5017 (1)
Traffic white RAL 9016 (1)
Transparent (1)
Wheel silver (1)
Yellow olive (NATO green) RAL 6014 (1)
Zinc (1)
Zinc, bright (1)
27 More
Recoatable_Can be painted over
Conditional, preliminary testing required (6)
Spot weldable
No (4)
Yes (2)
Dust_drying time
10 min (33)
15 min (1)
5 min (1)
6 min (1)
Design
Round nozzle (3)
Fan nozzle (1)
Grip strength conditions
at recommended dry layer thickness (6)
Min__max_ grip strength
15-20 min (2)
Colour number
1900 (1)
1930 (1)
3026 (1)
9005 (1)
Min_ flashing point
-42 °C (2)
-4 °C (1)
-97 °C (1)
21 °C (1)
Min_ spraying distance
20 cm (29)
10 cm (1)
Version
Round nozzle (26)
Fan nozzle (3)
Max_ grip strength
20 min (2)
Density
0.77 g/cm³ (11)
0.775 g/cm³ (11)
0.75 g/cm³ (6)
0.7 g/cm³ (2)
0.74 g/cm³ (2)
0.78 g/cm³ (1)
1.06 g/cm³ (1)
1.09 g/cm³ (1)
2 More
Max_ spraying distance
25 cm (29)
15 cm (1)
Coating thickness
40 µm (2)
30 µm (1)
7 µm (1)
Ignition temperature
235 °C (1)
Min__max_ processing temperature for can
10 to 50 °C (1)
5 to 30 °C (1)
Free from heavy metals
Yes (29)
Conditions for dust_drying time
at recommended dry layer thickness (6)
at 20°C, 50% relative humidity (2)
at 20°C (1)
Min_ grip strength
15 min (2)
14 min (1)
20 min (1)
25 min (1)
40 min (1)
45 min (1)
Min_ processing temperature for can
20 °C (27)
10 °C (1)
5 °C (1)
Density conditions
at 20°C (14)
Gloss level
High gloss (16)
Satin matt (13)
Matt (5)
Glossy (1)
Silk gloss (1)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (29)
at 10°C to 25°C (6)
at 10°C to 35°C and max. 60% relative humidity (2)
at 15°C to 25°C and max. 60% relative humidity (1)
CFC _fuel gas_ free
Yes (28)
Fully hardening_curing conditions
At recommended dry layer thickness (6)
Grip strength
17 min (1)
Shelf life from production
36 Month (30)
24 Month (9)
Cross_cut test conditions
in accordance with DIN 53151 (6)
Conditions for drying time
at 20°C (28)
at 20°C (1)
Min_ flash_off time
5 min (28)
10 min (1)
Max_ curing time
12 h (2)
6 h (1)
Propellant
Butane<br>Propane (1)
Purity rating zinc
99 % (1)
99.99 % (1)
Substrates with good adhesion
Wood<br>Metal<br>Cardboard<br>PMMA<br>Polycarbonate<br>Polystyrene (2)
Brass<br>Steel (1)
Copper<br>Steel (1)
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Steel<br>Zinc plated steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (41)
6 (31)
12 (8)
24 (1)
5 (1)
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
Uni marker set
Screwdriver set TX
O-Ring
O-Ring
Quick-action coupling
Lime remover
Popular tags
construction
offer
set
triple
vacuum
Paint spray
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
0893114113
Perfect zinc spray
Metal surface, zinc spray perfect ZNSPR-PERFECT-400ML
€16.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893114114
Perfect zinc spray
Metal surface, zinc spray perfect ZNSPR-LIGHT/ALUZINC-PLUS-400ML
€12.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893329005
Paint spray, matt
Paint spray nitro-alkydal quality, matt PNTSPR-R9005-BLACK-MATT-400ML
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893349005
Paint spray, silk gloss
Paint spray nitro-alkydal quality, satin gloss PNTSPR-R9005-JETBLACK-SATINGLOSS-400ML
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893349010
Paint spray, silk gloss
Paint spray nitro-alkydal quality, satin gloss PNTSPR-R9010-PUREWHITE-SATINGLOSS-400ML
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893349120
Paint spray, silk gloss
Paint spray nitro-alkydal quality, satin gloss PNTSPR-FIAT120-BLACK-PLA-SATINGLO-400ML
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893351900
Paint spray, special
Paint spray, nitro-alkydal quality Special PNTSPR-RIMSILVER-400ML
€7.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893351930
Paint spray, special Clear varnish
Clear lacquer, nitro-alkydal quality Special CLRPNTSPR-HIGHGLOSS-400ML
€8.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893359005
Heatproof paint spray
Heat-resistant paint spray PNTSPR-R9005-JETBLACK-HEATRES/650C-400ML
€12.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893369005
Paint spray, high gloss
Paint spray nitro-alkydal quality, high-gloss PNTSPR-R9005-JETBLACK-HIGHGLOSS-400ML
€7.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893369016
Paint spray, high gloss
Paint spray nitro-alkydal quality, high-gloss PNTSPR-R9016-TRAFFICWHITE-400ML
€9.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893114118
Perfect copper spray
Metal surface-Copper spray perfect PNTSPR-CU-PLUS-400ML
€10.92 inc. VAT
price per 1 PCS
1
2
3
4