Close
Filters
Search

Clear varnish 2-component Rapid

Article No. 5867000124
2C clear varnish RAPID LAC-SRF-2K-RAPID-CLEARCOAT-250ML
€26.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Clear varnish for permanent sealing of touched-up surfaces and newly painted small parts
  • Very quick-drying, good running two-component clear varnish with excellent resistance to weathering, chemicals and petrol
  • High output rate
  • Quick to dry
  • Constant atomisation pressure until completely empty
  • Excellent resistance to wear and scratches
  • Ideally suited for spot repair work
Notice

Processing time following activation: max. 14 hours. Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Clear varnish for permanent sealing of touched-up surfaces and newly painted small parts
  • Very quick-drying, good running two-component clear varnish with excellent resistance to weathering, chemicals and petrol
  • High output rate
  • Quick to dry
  • Constant atomisation pressure until completely empty
  • Excellent resistance to wear and scratches
  • Ideally suited for spot repair work
Notice

Processing time following activation: max. 14 hours. Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions

Shake the can well for 2 minutes before spraying. Remove the red push button from the cap, put the pin into the base of the can and push the pin in as far as it will go; remove and dispose of the red push button. Shake the can well for another 2 minutes. Apply 1–2 thin spray passes to the prepared surface. Observe the intermediate flash-off time! Yield 250 ml: approx. 0.5–0.75 m². Dust-dry: 7 min. Touch-dry: 6 hours

Products specifications
Chemical basis Two-component resin
Contents 250 ml
Weight of content 313 g
Container Aerosol can
Dust-drying time 7 min
Conditions for drying time at 20°C
Density 0.904 g/cm³
Density conditions at 20°C
Grip strength 6 h
VOC concentration (CH) 632 g/l
Min. yield (area) 0.5 m²
Max. yield (area) 0.75 m²
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Chemical basis Two-component resin
Contents 250 ml
Weight of content 313 g
Container Aerosol can
Dust-drying time 7 min
Conditions for drying time at 20°C
Density 0.904 g/cm³
Density conditions at 20°C
Grip strength 6 h
VOC concentration (CH) 632 g/l
Min. yield (area) 0.5 m²
Max. yield (area) 0.75 m²
Shelf life from production 24 Month
Close