Surface Protection, Coatings
>
Retouching
>
Lacquer, surface repair system
Lacquer, surface repair system
2-part clear varnish RAPID
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€23.00 inc. VAT
Contents
250 ml (1)
Container
Aerosol can (1)
Weight of content
313 g (1)
Chemical basis
Two-component resin (1)
Max_ yield _area_
0.75 m² (1)
Dust_drying time
7 min (1)
Min_ yield _area_
0.5 m² (1)
Density
0.904 g/cm³ (1)
Density conditions
at 20°C (1)
Grip strength
6 h (1)
Shelf life from production
24 Month (1)
Conditions for drying time
at 20°C (1)
VOC concentration _CH_
632 g/l (1)
Availability
Exclude Out of Stock
Packaging Unit
6 (1)
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
Bevelled-edge chisel
Mini Polishing Disc
Rust Stop primer
Base Self-adhesive
Foam Soft Interface
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Lacquer, surface repair system
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
5867000124
Clear varnish 2-component Rapid
2C clear varnish RAPID LAC-SRF-2K-RAPID-CLEARCOAT-250ML
€26.20 inc. VAT