Close
Filters
Search

Extra universal adhesive

Article No. 0893100024
CNTCTADH-NPREN-UNIGLUE-EXTRA-4,25KG Art.-no. 0893100024 | EAN 4024835559027
€89.68 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Neoprene-based contact adhesive

Broad adhesive range

Virtually all materials can be bonded with each other

Effective application with a spatula or brush

  • Can be easily applied to the surface to be adhered with a brush and notched spreader
  • Can be painted over with most paints

Resistant to ageing

Ensures adhesive bonding for many years

Ideal for Pool Liner

Good elasticity

Compensates for material movements

 

High resistance

Resistant to diluted acids and alkaline solutions, water and alcohol

 

Silicone-free

 
  • Not to be used on polystyrene, soft PVC, PVC films, PE and PP
  • Smooth surfaces should be sanded
  • Limited resistance to moisture

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Please observe the technical data sheet!

Neoprene-based contact adhesive

Broad adhesive range

Virtually all materials can be bonded with each other

Effective application with a spatula or brush

  • Can be easily applied to the surface to be adhered with a brush and notched spreader
  • Can be painted over with most paints

Resistant to ageing

Ensures adhesive bonding for many years

Ideal for Pool Liner

Good elasticity

Compensates for material movements

 

High resistance

Resistant to diluted acids and alkaline solutions, water and alcohol

 

Silicone-free

 
  • Not to be used on polystyrene, soft PVC, PVC films, PE and PP
  • Smooth surfaces should be sanded
  • Limited resistance to moisture

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Please observe the technical data sheet!

Application area

For applying coatings and other surface bonding. 

Instructions

The surfaces must be clean, dry and free from grease. Apply a generous, uniform layer of the adhesive to both surfaces with a brush or fine-tooth spatula (tooth depth approx. 1 mm). After a flash-off time of approx. 10-15 minutes, push the parts together quickly and firmly. Parts must be bonded together within approx. 45 minutes of the adhesive being applied.

For more information, please refer to the technical data sheet.

Products specifications
Chemical basis Solvent neoprene
Colour Amber
Density 0.86 g/cm³
Smell/fragrance Solvent-like
Min./max. application quantity in surface bonding 200-300 g/m²
Application quantity conditions bilateral application
Min./max. pressing pressure 7-8 N/mm²
Min. flash-off time 15 min
Flash-off time conditions at 20°C
Max. open time 45 min
Conditions for open time at 20°C
Max. final strength 24 h
Min./max. processing temperature 15 to 25 °C
Min./max. temperature resistance -20 to 125 °C
Shelf life from production 12 Month
Contents 730 ml
Weight of content 650 g
Container Can
Resistance against Alcohol<br>Diluted acids and lyes<br>Water
Min. flashing point -19 °C
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Chemical basis Solvent neoprene
Colour Amber
Density 0.86 g/cm³
Smell/fragrance Solvent-like
Min./max. application quantity in surface bonding 200-300 g/m²
Application quantity conditions bilateral application
Min./max. pressing pressure 7-8 N/mm²
Min. flash-off time 15 min
Flash-off time conditions at 20°C
Max. open time 45 min
Conditions for open time at 20°C
Max. final strength 24 h
Min./max. processing temperature 15 to 25 °C
Min./max. temperature resistance -20 to 125 °C
Shelf life from production 12 Month
Contents 730 ml
Weight of content 650 g
Container Can
Resistance against Alcohol<br>Diluted acids and lyes<br>Water
Min. flashing point -19 °C
Silicone-free Yes
Close