Close
Filters
Search

Universal adhesive Extra

Article No. 0893100023
Contact adhesive, Uni-Klebstoff Extra CNTCTADH-NEOP-UNIGLUE-EXTRA-730ML
€27.14 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Neoprene-based contact adhesive

Wide range of applications

Bonds virtually all materials.

Easy to spread

Can be easily applied to the bonding surface with a brush and toothed spatula.

Ageing-resistant

Ensures adhesive bonding for many years.

Good elasticity

Compensates for material movement.

High resistance

Resistant to diluted acids, alkaline solutions, water and alcohol.

Silicone-free

Notice

Not to be used on polystyrene, soft PVC, PVC films, PE and PP. Smooth surfaces should be sanded.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Neoprene-based contact adhesive

Wide range of applications

Bonds virtually all materials.

Easy to spread

Can be easily applied to the bonding surface with a brush and toothed spatula.

Ageing-resistant

Ensures adhesive bonding for many years.

Good elasticity

Compensates for material movement.

High resistance

Resistant to diluted acids, alkaline solutions, water and alcohol.

Silicone-free

Notice

Not to be used on polystyrene, soft PVC, PVC films, PE and PP. Smooth surfaces should be sanded.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For applying coatings and other surface bonds:


  • Wood, chipboard panels, wood fibre panels, hard-veneer panels and decorative panels

  • Laminated panels (Resopal, Duropal, Ultrataps)

  • Plastic panels (tiles)

  • Hard PVC, PMMA, polyester, polyamide, polycarbonate

  • Hard phenol resin and polyurethane foams

  • Rubber, felt, textiles, leather, glass, lead, Corian, metal, concrete etc. together and with each other
Instructions

Prior to use, the contact points must be dry and clean, and free of dust and grease. Processing temperature must not be below +12 degrees Celsius. Apply a generous, uniform layer of adhesive to both surfaces with a brush or fine-tooth spatula (tooth depth approx. 1 mm). After a cool-down time of approx. 10–15 minutes, push the parts together quickly and firmly. Parts must be bonded together within approx. 45 minutes of the adhesive being applied. The waiting time is dependent on room temperature, application thickness and absorbency of the substrate. The adhesive surfaces should be joined while the adhesive film is still slightly tacky, but does not adhere to the finger when lightly pressed.

Products specifications
Chemical basis Solvent neoprene
Colour Brownish
Density 0.86 g/cm³
Smell/fragrance Solvent-like
Min./max. application quantity in surface bonding 200-300 g/m²
Application quantity conditions bilateral application
Min./max. pressing pressure 7-8 N/mm²
Min. flash-off time 15 min
Flash-off time conditions at 20°C
Max. open time 45 min
Conditions for open time at 20°C
Max. final strength 24 h
Min./max. processing temperature 15 to 25 °C
Min./max. temperature resistance -20 to 125 °C
Shelf life from production 12 Month
Contents 730 ml
Weight of content 650 g
Container Can
Resistance against Alcohol<br>Diluted acids and lyes<br>Water
Min. flashing point -19 °C
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Chemical basis Solvent neoprene
Colour Brownish
Density 0.86 g/cm³
Smell/fragrance Solvent-like
Min./max. application quantity in surface bonding 200-300 g/m²
Application quantity conditions bilateral application
Min./max. pressing pressure 7-8 N/mm²
Min. flash-off time 15 min
Flash-off time conditions at 20°C
Max. open time 45 min
Conditions for open time at 20°C
Max. final strength 24 h
Min./max. processing temperature 15 to 25 °C
Min./max. temperature resistance -20 to 125 °C
Shelf life from production 12 Month
Contents 730 ml
Weight of content 650 g
Container Can
Resistance against Alcohol<br>Diluted acids and lyes<br>Water
Min. flashing point -19 °C
Silicone-free Yes
Close