Close
Filters
Search

Coarse-knit glove Economy

Article No. 0899404010
Coarse knitted glove, Economy PROTGLOV-KNIT-ECONOMY-SZ10
€1.85 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Functional glove with a non-slip dot coating
  • Polyester/cotton backing fabric
  • Good comfort and good fit thanks to round-knit design
Functional glove with a non-slip dot coating
  • Polyester/cotton backing fabric
  • Good comfort and good fit thanks to round-knit design
Application area
  • Suitable for light to medium mechanical stress in dry areas

  • For light to medium warehouse, picking and installation work

  • Agricultural and forestry work
Products specifications
Size 10
Gauge 7
Material of the liner Polyester/cotton
Material coating PVC dots
EN standard 388<br>420
Category II
Products specifications
Size 10
Gauge 7
Material of the liner Polyester/cotton
Material coating PVC dots
EN standard 388<br>420
Category II
Close