Close
Filters
Search

Coloured cable tie with plastic tongue closure

Article No. 0502440
Coloured cable tie with plastic latch closure CBLTIE-PLA-PLALATCH-GREEN-3,5X200MM
€7.08 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc. with colour coding

Safely bundled cables

Tie with inner teeth

No additional assembly tool required

Can be fixed by hand

For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc. with colour coding

Safely bundled cables

Tie with inner teeth

No additional assembly tool required

Can be fixed by hand

Application area

Electrical installations, car radio and telephone installations, colour-coding of cable bundles

Products specifications
Material PA - Polyamide
Colour Green
Width 3.5 mm
Length 200 mm
Min./max. bundle diameter 3-55 mm
Min./max. temperature resistance -15 to 85 °C
Max. tensile force 180 N
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material PA - Polyamide
Colour Green
Width 3.5 mm
Length 200 mm
Min./max. bundle diameter 3-55 mm
Min./max. temperature resistance -15 to 85 °C
Max. tensile force 180 N
Silicone-free Yes
Close