Close
Filters
Search

Combi hexagon tapping screw with captive washer

Article No. 0129085519
Zinc-plated steel with washer SCR-HEX-WSH15-C-WS8-(A2K)-5,5X19
€16.87 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Products specifications
Nominal diameter 5.5 mm
Length 19 mm
Washer diameter 15 mm
Head type Hexagon head
Washer thickness 1.6 mm
Width across flats 8 mm
Corresponds to original spare part number 2026706
Corresponds to original spare part number 2 11093351

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter 5.5 mm
Length 19 mm
Washer diameter 15 mm
Head type Hexagon head
Washer thickness 1.6 mm
Width across flats 8 mm
Corresponds to original spare part number 2026706
Corresponds to original spare part number 2 11093351
Close