Close
Filters
Search

Combi hexagon tapping screw with captive washer

Article No. 0129084819
Zinc-plated steel with washer SCR-HEX-WSH15-C-WS8-(A2K)-4,8X19
€15.58 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Products specifications
Nominal diameter 4.8 mm
Length 19 mm
Washer diameter 15 mm
Head type Hexagon head
Washer thickness 1.6 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter 4.8 mm
Length 19 mm
Washer diameter 15 mm
Head type Hexagon head
Washer thickness 1.6 mm
Close