Close
Search

Combi hexagon tapping screw with captive washer

Article No. 0129088019
Zinc-plated steel with washer SCR-HEX-WSH21-C-WS13-(A2K)-8X19
€35.40 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Products specifications
Nominal diameter 8 mm
Length 19 mm
Washer diameter 21 mm
Head type Hexagon head
Washer thickness 2 mm
Close