Close
Filters
Search

Combination wrench assortment, short type

Article No. 071330140
Combination wrench assortment, short COMBIWRNCH-SORT-(WS8-22)-11PCS ZEBRA
€70.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric DIN 3113A/ISO 3318/7738
  • Drive: Ring side POWERDRIV® bi-hexagon
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring end angled 15°, jaw angle 15°
Metric DIN 3113A/ISO 3318/7738
  • Drive: Ring side POWERDRIV® bi-hexagon
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring end angled 15°, jaw angle 15°
Products specifications
Number of pieces in assortment/set 11 PCS
Width across flats 8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>17 mm<br>19 mm<br>22 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 11 PCS
Width across flats 8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>17 mm<br>19 mm<br>22 mm
Close