Close
Filters
Search

Combination wrench assortment, short type

Article No. 071330142
Combination wrench assortment, short COMBIWRNCH-SORT-(WS5,5-34)-28PCS ZEBRA
€177.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric DIN 3113A/ISO 3318/7738
  • Drive: Ring side POWERDRIV® bi-hexagon
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring end angled 15°, jaw angle 15°
Metric DIN 3113A/ISO 3318/7738
  • Drive: Ring side POWERDRIV® bi-hexagon
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring end angled 15°, jaw angle 15°
Products specifications
Number of pieces in assortment/set 28 PCS
Width across flats 5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 28 PCS
Width across flats 5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm
Close