Close
Filters
Search

Combination wrench, short type

Article No. 071330122
Combination wrench short COMBIWRNCH-ANGLD-SHORT-WS22 ZEBRA
€16.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°
Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°
Products specifications
Width across flats 22 mm
Length (l) 260 mm
Width of jaws (outside) (b) 49 mm
External diameter of ring (d) 33.7 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Width across flats 22 mm
Length (l) 260 mm
Width of jaws (outside) (b) 49 mm
External diameter of ring (d) 33.7 mm
Close