Close
Filters
Search

Combination wrench, short type

Article No. 071330129
Combination wrench short COMBIWRNCH-ANGLD-SHORT-WS29 ZEBRA
€27.65 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°
Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°
Products specifications
Width across flats 27 x 29 mm
Length (l) 330 mm
Width of jaws (outside) (b) 63.5 mm
External diameter of ring (d) 43.8 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 27 x 29 mm
Length (l) 330 mm
Width of jaws (outside) (b) 63.5 mm
External diameter of ring (d) 43.8 mm
Close