Close
Search

Combination wrench, short type

Article No. 071330132
Combination wrench short COMBIWRNCH-ANGLD-SHORT-WS32 ZEBRA
€29.50 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°
Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°
Products specifications
Width across flats 32 mm
Length (l) 350 mm
Width of jaws (outside) (b) 69 mm
External diameter of ring (d) 47.8 mm
Close