Close
Filters
Search

Comfort S2 FLEXITEC® ESD safety boots

Article No. M021021046
Safety boot, S2 FLEXITEC Comfort BOOT COMFORT FLX S2 BLACK 46
€150.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Innovative boots with orthopaedic foot protection in accordance with DGUV (German Social Accident Insurance) regulation 112-191 (BGR 191). These boots combine comfort with a casual look.
  • Breathable suede, fabric inserts
  • Fabric lining
  • Steel protective toe caps
  • Non-slip SRC PU outsole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
  • Approx. 580 g per shoe in size 42
Innovative boots with orthopaedic foot protection in accordance with DGUV (German Social Accident Insurance) regulation 112-191 (BGR 191). These boots combine comfort with a casual look.
  • Breathable suede, fabric inserts
  • Fabric lining
  • Steel protective toe caps
  • Non-slip SRC PU outsole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
  • Approx. 580 g per shoe in size 42
Products specifications
Colour Black
Size 46
Material of shoes upper Suede with textile insert
Safety Category S2
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Products specifications
Colour Black
Size 46
Material of shoes upper Suede with textile insert
Safety Category S2
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Close