Close
Filters
Search

Compressed air cleaning gun TOP Gun

Article No. 0891703140
Cleaning gun, TOP gun CLNGUN-(TOP GUN)
€156.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Professional cleaning gun for cleaning surfaces on the vehicle.

Thorough and effective cleaning

  • Micro-atomisation results in effective use of cleaning agent
  • Air and cleaning agent feed can be set manually

Safe, reliable and hassle-free

  • Ball-bearing-mounted drive creates a cyclone effect
  • Low wear and maintenance

Flexible handling

Ideal for hard-to-reach places thanks to jointed connection

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Professional cleaning gun for cleaning surfaces on the vehicle.

Thorough and effective cleaning

  • Micro-atomisation results in effective use of cleaning agent
  • Air and cleaning agent feed can be set manually

Safe, reliable and hassle-free

  • Ball-bearing-mounted drive creates a cyclone effect
  • Low wear and maintenance

Flexible handling

Ideal for hard-to-reach places thanks to jointed connection

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suited to cleaning upholstery and carpets, interior door panels, door sills, cockpits and rims.


Easily removes stains, yellowing caused by nicotine, footprints, road salt rims, dog hair and other dirt from vehicle interiors and exteriors.

Instructions

Pre-clean the surface to be cleaned using a vacuum cleaner or a brush.


Then fill the TOP Gun container with the relevant cleaner to the recommended mixing ratio and connect the TOP Gun to the pneumatic air (optimum feed: 8 bar). Change the ball valve to the vertical position (ON) and slowly and evenly clean the material, working in a circular motion. To dry, change the ball valve back to the vertical position (OFF), in which only air continues to flow from the cleaning gun. If the material is still damp, this can be removed using a cloth.

Products specifications
Min./max. working pressure 6-9 bar
Product weight (per item) 954 g
Max. flow rate 160 l/min
Products specifications
Min./max. working pressure 6-9 bar
Product weight (per item) 954 g
Max. flow rate 160 l/min
Related Product
Close