Close
Search

Compressed head nail Type WX

Article No. 04801240
Steel galvanised, type WX NL-LOSTHD-WX-(A2K)-1,2X40
€26.55 inc. VAT price per 5000 PCS
Available on Order
Price may vary
+ -
*
Galvanised steel, blue passivated (A2K)

For DSK 1555, art. no. 0703 547 0

Galvanised steel, blue passivated (A2K)

For DSK 1555, art. no. 0703 547 0

Products specifications
Nominal diameter (d1) 1.2 mm
Length (l1) 40 mm
Head diameter 2.2 mm
Material Steel
Surface Galvanised
Head type Compressed head
RoHS-compliant Yes
Close