Close
Filters
Search

Compressed head nail Type WX

Article No. 04801250
Steel galvanised, type WX NL-LOSTHD-WX-(A2K)-1,2X50
€33.54 inc. VAT price per 5000 PCS
AVAILABLE
*
+ -
Galvanised steel, blue passivated (A2K)

For DSK 1555, art. no. 0703 547 0

Galvanised steel, blue passivated (A2K)

For DSK 1555, art. no. 0703 547 0

Application area

For mounting gratings, detailed finishing, panelling, furniture frames, cabinet production, acoustic constructions

Products specifications
Nominal diameter (d1) 1.2 mm
Length (l1) 50 mm
Head diameter 2.2 mm
Material Steel
Surface Galvanised
Head type Compressed head
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 1.2 mm
Length (l1) 50 mm
Head diameter 2.2 mm
Material Steel
Surface Galvanised
Head type Compressed head
RoHS-compliant Yes
Close