Close
Filters
Search

Compression spring

Article No. 050615553
DIN 2095 steel galvanised COMPSPG-DIN2095-1,5/ED15/IT15/HO55
€0.35 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 2095 spring steel wire, galvanised steel, blue passivated (A2K). The compression springs comply with quality class 2 according to DIN 2095.
DIN 2095 spring steel wire, galvanised steel, blue passivated (A2K). The compression springs comply with quality class 2 according to DIN 2095.
Products specifications
Outer diameter (d1) 15 mm
Thickness (d2) 1.5 mm
Length (l1) 55 mm
Number of windings 15 PCS
Material Spring steel
Surface Galvanised
RoHS-compliant Yes
Standards DIN 2095

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d1) 15 mm
Thickness (d2) 1.5 mm
Length (l1) 55 mm
Number of windings 15 PCS
Material Spring steel
Surface Galvanised
RoHS-compliant Yes
Standards DIN 2095
Close