Close
Filters
Search

Concealed hinge, Nexis click-on 110

Article No. F015072694
Concealed hinge Nexis 110 Click-on HNGE-NEXCLON-SCRON-AUTM-MID-110DGR GRASS NEXIS CLICK-ON
€1.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With shallow cup depth for thin and profiled doors

Opening angle 110°

Door thickness up to 22 mm

Minimal cup depth (11.5 mm)

Also suitable for thin or profiled doors

Soft-close compatible

Specified dimensions not binding. Subject to technical changes.

With shallow cup depth for thin and profiled doors

Opening angle 110°

Door thickness up to 22 mm

Minimal cup depth (11.5 mm)

Also suitable for thin or profiled doors

Soft-close compatible

Specified dimensions not binding. Subject to technical changes.

Products specifications
Door stop Centre wall
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 22 mm
Opening angle 110 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 7 mm
Material Zamak
Surface Nickel-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Door stop Centre wall
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 22 mm
Opening angle 110 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 7 mm
Material Zamak
Surface Nickel-plated
Close