Close
Filters
Search

Spring band clamp pliers

Article No. 0714577110
Spring band clamp pliers HOSECLMPTONG-ECON-W12/15-(D18-54)-L270MM
€95.52 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Pliers with rotating clamping jaws and locking mechanism
  • Rotating clamping jaws enable universal alignment of the clamp in tight spaces.
  • The locking mechanism holds the clamp in the open position without the application of force.
  • Special safety jaws prevent the tensioned clamps from sliding out.
  • Extra long design for convenient pre-tensioning of clamps
  • Special steel construction with PVC handle casing
Pliers with rotating clamping jaws and locking mechanism
  • Rotating clamping jaws enable universal alignment of the clamp in tight spaces.
  • The locking mechanism holds the clamp in the open position without the application of force.
  • Special safety jaws prevent the tensioned clamps from sliding out.
  • Extra long design for convenient pre-tensioning of clamps
  • Special steel construction with PVC handle casing
Products specifications
Length (l) 270 mm
Min./max. clamp diameter (D) 18-54 mm
Clamp width 12 mm<br>15 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 270 mm
Min./max. clamp diameter (D) 18-54 mm
Clamp width 12 mm<br>15 mm
Close