Close
Filters
Search

Concealed hinge, Nexis click-on 170

Article No. F015072710
Concealed hinge Nexis 170 Click-on HNGE-NEXCLON-SCRON52/5,5-CRN-170DGR GRASS NEXIS CLICK-ON
€3.95 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal extensions

With integrated finger protection

No risk of injury, ideal for children's furniture

Compatible with soft-close systems

Notice

Compatible with automatic soft-close systems

Specified dimensions not binding. Subject to technical changes!

Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal extensions

With integrated finger protection

No risk of injury, ideal for children's furniture

Compatible with soft-close systems

Notice

Compatible with automatic soft-close systems

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Corner
Crank mm
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 26 mm
Opening angle 170 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 8 mm
Material Zamak
Surface Nickel-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Door stop Corner
Crank mm
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 26 mm
Opening angle 170 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 8 mm
Material Zamak
Surface Nickel-plated
Close