Close
Filters
Search

Concealed hinge, TIOMOS Impresso 110

Article No. F017139501
Concealed hinge Tiomos 110 Impresso HNGE-TS-IMPRESS-110-HS-BP-C95 GRASS
€4.74 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Seamless joints on doors up to 24-mm thick

Tool-free assembly

Easy-to-adjust depth using threaded screw

Available in 3 versions

  • With integrated damping (3 damping settings configurable)
  • Without integrated damping
  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes.

Seamless joints on doors up to 24-mm thick

Tool-free assembly

Easy-to-adjust depth using threaded screw

Available in 3 versions

  • With integrated damping (3 damping settings configurable)
  • Without integrated damping
  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes.

Products specifications
Door stop Half support
Crank 9.5 mm
Cushioning effect Yes
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm and 48/6 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Half support
Crank 9.5 mm
Cushioning effect Yes
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm and 48/6 mm
Close