Close
Search

Concealed hinge, TIOMOS Impresso 110

Article No. F017139500
Concealed hinge Tiomos 110 Impresso HNGE-TS-IMPRESS-110-HS-BP-C03 GRASS
€4.74 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Seamless joints on doors up to 24-mm thick

Tool-free assembly

Easy-to-adjust depth using threaded screw

Available in 3 versions

  • With integrated damping (3 damping settings configurable)
  • Without integrated damping
  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes.

Seamless joints on doors up to 24-mm thick

Tool-free assembly

Easy-to-adjust depth using threaded screw

Available in 3 versions

  • With integrated damping (3 damping settings configurable)
  • Without integrated damping
  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes.

Products specifications
Door stop Supported
Crank 3 mm
Cushioning effect Yes
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm and 48/6 mm
Close