Close
Filters
Search

Concrete release agent Plus

Article No. 0893110240
Releasing agent for concrete Plus RLSEAGNT-CONCRETE-PLUS-25LTR Art.-no. 0893110240 | EAN 4058794445787
€212.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality concrete release agent for manufacturing exposed concrete, finished parts and filigree elements.
  • Can be used on heated steel formwork up to +60°C
  • Reduces staining on exposed concrete
Notice
  • Always carry out preliminary tests
  • Do not pour used release agent back into its original container
  • Avoid puddling
  • Do not dilute with water
  • Applying too much may cause build-up on the surface and cause the surface to release sand
  • Formwork can be heated to max. +60°C. Avoid fire, flying sparks and welding near the freshly sprayed formwork
  • Observe the relevant regulations on handling solvent-based materials

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-quality concrete release agent for manufacturing exposed concrete, finished parts and filigree elements.
  • Can be used on heated steel formwork up to +60°C
  • Reduces staining on exposed concrete
Notice
  • Always carry out preliminary tests
  • Do not pour used release agent back into its original container
  • Avoid puddling
  • Do not dilute with water
  • Applying too much may cause build-up on the surface and cause the surface to release sand
  • Formwork can be heated to max. +60°C. Avoid fire, flying sparks and welding near the freshly sprayed formwork
  • Observe the relevant regulations on handling solvent-based materials

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Würth concrete release agent Plus can be used on plastic profile formwork, all large-area formwork and any formwork with a sealed surface. It is particularly suitable for rising formwork. It creates a premium-quality surface on exposed concrete, finished parts and filigree elements. Steel formwork can be heated up to +60°C.

Instructions

Spray in a thin and uniform layer onto the dry and clean formwork. The spraying pressure must be at least 4 bar. Remove excess material with a rubber squeegee or cloth.

Products specifications
Contents 25 l
Chemical basis Mineral oil
Density 0.85 g/cm³
Density conditions at 20°C
Density/conditions 0.85 g/cm³ / at 20°C
Min. temperature conditions 8 °C
Max. temperature conditions 60 °C
Kinematic oil basis viscosity 14 mm²/s
Conditions for viscosity of oil basis at 20°C
Chloric No
Smell/fragrance Characteristic
Shelf life from production 12 Month
Base oil viscosity, kinematic/conditions 14 mm²/s / at 20°C
Product weight (per item) 22350.000 g
Number of pieces per pallet 24 PCS
Weight of content 21.25 kg
Products specifications
Contents 25 l
Chemical basis Mineral oil
Density 0.85 g/cm³
Density conditions at 20°C
Density/conditions 0.85 g/cm³ / at 20°C
Min. temperature conditions 8 °C
Max. temperature conditions 60 °C
Kinematic oil basis viscosity 14 mm²/s
Conditions for viscosity of oil basis at 20°C
Chloric No
Smell/fragrance Characteristic
Shelf life from production 12 Month
Base oil viscosity, kinematic/conditions 14 mm²/s / at 20°C
Product weight (per item) 22350.000 g
Number of pieces per pallet 24 PCS
Weight of content 21.25 kg
Close