Close
Filters
Search

Concrete screw, stud screw W-BS/S

Article No. 5929186020
Concrete screw W-BS type ST, steel galvanised ANC-(W-BS/ST)-(A2K)-WS10-M8X16-20-6X55
€0.55 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Ideal for mounting pipe clamps or spacer sleeves (connection thread M8 x 16), zinc-plated steel

Extremely flexible to use

Three anchoring depths (size 6 - 14) and a large variety of types

  • High load-bearing capacities
  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
  • Very quick and easy to install
  • No installation torque required
  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

Proof of Performance

ETA-16/0043 for individual attachment

Option 1, cracked and non-cracked concrete

ETA-16/0128 for multiple attachment

Concrete

Hollow-core prestressed concrete ceilings

Fire resistance

R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Ideal for mounting pipe clamps or spacer sleeves (connection thread M8 x 16), zinc-plated steel

Extremely flexible to use

Three anchoring depths (size 6 - 14) and a large variety of types

  • High load-bearing capacities
  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
  • Very quick and easy to install
  • No installation torque required
  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

Proof of Performance

ETA-16/0043 for individual attachment

Option 1, cracked and non-cracked concrete

ETA-16/0128 for multiple attachment

Concrete

Hollow-core prestressed concrete ceilings

Fire resistance

R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Application area

Individual attachment


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete)



Multiple attachment


For anchoring non-load-bearing systems in non-cracked and cracked concrete



For attachment in hollow-core prestressed concrete ceilings



An efficient attachment solution for many HVAC applications or attachment parts that need to be removable. Ideal for attaching


e.g. pipe clamps, mounting rails, brackets, metal profiles, brackets for façade or ceiling substructures



Can be used in concrete < C20/25 and compression-proof natural stone (without approval)



W-BS/S (galvanised steel) approved for use in dry indoor rooms

Products specifications
Anchor size 6 mm
Thread diameter 7.5 mm
Anchor length (l) 55 mm
Connection thread M8 x 16
Attachment height (t fix 1) 320 mm
Attachment height (t fix 2) 15 mm
Attachment height (t fix 3) 10 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1.1) 40 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom1) 35 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 55 mm
External drive WS10
Material Steel
Surface Zinc plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor size 6 mm
Thread diameter 7.5 mm
Anchor length (l) 55 mm
Connection thread M8 x 16
Attachment height (t fix 1) 320 mm
Attachment height (t fix 2) 15 mm
Attachment height (t fix 3) 10 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1.1) 40 mm
Drill hole depth (h 1.2) 45 mm
Drill hole depth (h 1.3) 60 mm
Embedding depth (h nom1) 35 mm
Embedding depth (h nom2) 40 mm
Embedding depth (h nom3) 55 mm
External drive WS10
Material Steel
Surface Zinc plated
Close