Metal heavy-duty dowel
>
Cracked concrete screw
>
Concrete screw stud screw
>
Concrete screw W-BS type ST, steel galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Attachment height _t fix 1_
320 mm (1)
40 mm (1)
Attachment height _t fix 3_
10 mm (1)
20 mm (1)
Attachment height _t fix 2_
15 mm (1)
35 mm (1)
Anchor length _l_
55 mm (1)
75 mm (1)
Thread diameter
7.5 mm (2)
Drill hole depth _h 1_3_
60 mm (2)
Drill hole depth _h 1_1_
40 mm (2)
Drill hole depth _h 1_2_
45 mm (2)
Nominal drill_bit diameter _d 0_
6 mm (2)
External drive
WS10 (2)
Connection thread
M8 x 16 (2)
Surface
Zinc plated (2)
Anchor size
6 mm (2)
Embedding depth _h nom2_
40 mm (2)
Embedding depth _h nom1_
35 mm (2)
Embedding depth _h nom3_
55 mm (2)
Material
Steel (2)
Availability
Exclude Out of Stock
Packaging Unit
100 (2)
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
Washer with round hole, mainly for wood construction
STAINLESS STEEL SWIVEL BOLT CLAMP
Drilling screw, hexagon head with collar pias®
Low Ankle Safety Shoe “Sprint” S1
Low Ankle Safety Shoe “Sprint” S1
Low Ankle Safety Shoe Street S3 43
Popular tags
construction
offer
set
triple
vacuum
Concrete screw W-BS type ST, steel galvanised
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
5929186020
Concrete screw, stud screw W-BS/S
Concrete screw W-BS type ST, steel galvanised ANC-(W-BS/ST)-(A2K)-WS10-M8X16-20-6X55
€0.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5929186040
Concrete screw, stud screw W-BS/S
Concrete screw W-BS type ST, steel galvanised ANC-(W-BS/ST)-(A2K)-WS10-M8X16-40-6X75
€1.09 inc. VAT