Close
Filters
Search

Cone lubricating nipple 180°, straight shape, inch

Article No. 098644
DIN 71412 galvanised steel, shape A inch NPL-DIN71412-H1-(A2K)-R1/4IN
€0.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 71412, galvanized steel, blue passivated (A2K)
  • Straight shape H1/A 180°
  • With cone-shaped thread
DIN 71412, galvanized steel, blue passivated (A2K)
  • Straight shape H1/A 180°
  • With cone-shaped thread
Products specifications
Length (l1)19.5 mm
Thread length (metric thread) (lg)6.5 mm
Width across flats (s1)14 mm
MaterialSteel
SurfaceGalvanised
StandardsDIN 71412
FormA, H1
RoHS-compliantYes
Product weight (per item)10.899 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l1)19.5 mm
Thread length (metric thread) (lg)6.5 mm
Width across flats (s1)14 mm
MaterialSteel
SurfaceGalvanised
StandardsDIN 71412
FormA, H1
RoHS-compliantYes
Product weight (per item)10.899 g
Close