Close
Filters
Search

Cone lubricating nipple 180°, straight shape, inch

Article No. 098645
DIN 71412 galvanised steel, shape A inch NPL-DIN71412-H1-(A2K)-R3/8IN
€1.31 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 71412, galvanized steel, blue passivated (A2K)
  • Straight shape H1/A 180°
  • With cone-shaped thread
DIN 71412, galvanized steel, blue passivated (A2K)
  • Straight shape H1/A 180°
  • With cone-shaped thread
Products specifications
Length (l1) 19.5 mm
Thread length (metric thread) (lg) 6.5 mm
Width across flats (s1) 17 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form A, H1
RoHS-compliant Yes
Product weight (per item) 17.205 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l1) 19.5 mm
Thread length (metric thread) (lg) 6.5 mm
Width across flats (s1) 17 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form A, H1
RoHS-compliant Yes
Product weight (per item) 17.205 g
Close