Close
Filters
Search

Conical nipple, shape A

Article No. 098641
DIN 71412 galvanised steel, shape A NPL-DIN71412-H1-(A2K)-M8X1
€0.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 71412 A, galvanised steel, blue passivated (A2K), self-locking tapered external thread
DIN 71412 A, galvanised steel, blue passivated (A2K), self-locking tapered external thread
Products specifications
Thread type x nominal diameter x pitch (d1) M8 x 1
Length (l1) 16 mm
Thread length (metric thread) (lg) 5.4 mm
Width across flats (s1) 9 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form A, H1
Pitch 1 mm
RoHS-compliant Yes
Product weight (per item) 4 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M8 x 1
Length (l1) 16 mm
Thread length (metric thread) (lg) 5.4 mm
Width across flats (s1) 9 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form A, H1
Pitch 1 mm
RoHS-compliant Yes
Product weight (per item) 4 g
Close