Close
Filters
Search

Connecting screw

Article No. 02751639
Connecting screw SCR-CON-PLA-(A2K)/WHITE-6X(39-46)
€0.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Safeguard against twisting on the shaft of the sleeve nut
  • 8-mm drill diameter

Specified dimensions not binding. Subject to technical changes!

  • Safeguard against twisting on the shaft of the sleeve nut
  • 8-mm drill diameter

Specified dimensions not binding. Subject to technical changes!

Products specifications
Thread type x nominal diameter (D) M6
Suitable for min./max. material thickness 39-46 mm
Surface Galvanised
Internal drive Slot
Material Steel / plastic
Shaft diameter (d1) 8 mm
Suitable for Furniture
Products specifications
Thread type x nominal diameter (D) M6
Suitable for min./max. material thickness 39-46 mm
Surface Galvanised
Internal drive Slot
Material Steel / plastic
Shaft diameter (d1) 8 mm
Suitable for Furniture
Close