Close
Filters
Search

Connecting screw

Article No. 02750736
Connecting screw with shell SCR-CON-PANHD-SL-(BRN)-M4X(36-42)
€23.60 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With plug
  • 5-mm drill hole diameter
  • Centring attachment

Specified dimensions not binding. Subject to technical changes!

With plug
  • 5-mm drill hole diameter
  • Centring attachment

Specified dimensions not binding. Subject to technical changes!

Products specifications
Thread type x nominal diameter (D) M4
Suitable for min./max. material thickness 36-42 mm
Surface Burnished
Internal drive Z2+slot
Material Steel
Suitable for Furniture
Products specifications
Thread type x nominal diameter (D) M4
Suitable for min./max. material thickness 36-42 mm
Surface Burnished
Internal drive Z2+slot
Material Steel
Suitable for Furniture
Close