Close
Filters
Search

Connecting screw

Article No. 02750628
Connecting screw with shell SCR-CON-PANHD-SL-(E2J)-M4X(28-34)
€23.13 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With plug
  • 5-mm drill hole diameter
  • Centring attachment

Specified dimensions not binding. Subject to technical changes!

With plug
  • 5-mm drill hole diameter
  • Centring attachment

Specified dimensions not binding. Subject to technical changes!

Products specifications
Thread type x nominal diameter (D) M4
Suitable for min./max. material thickness 28-34 mm
Surface Nickel-plated
Internal drive Z2+slot
Material Steel
Suitable for Furniture

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M4
Suitable for min./max. material thickness 28-34 mm
Surface Nickel-plated
Internal drive Z2+slot
Material Steel
Suitable for Furniture
Close