Close
Filters
Search

Connecting sleeve

Article No. 0967300016
Connecting sleeve, standard, centre stop CONSLEV-CU-(J2N)-16,0SMM
€0.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Standard (similar to DIN)
  • With centre stop
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Standard (similar to DIN)
  • With centre stop
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Application area

For multi-wire round conductors, such as compliant with DIN EN 60228 Class 2


for round-pressed sector cables

Products specifications
Wire cross section 16 mm²
Length (l) 30 mm
Diameter (D) 5.5 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 16 mm²
Length (l) 30 mm
Diameter (D) 5.5 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close