Electrical cable connections
>
Crimped connections
Crimped connections
Pipe cable lug
Crimp cable lug, insulated
Connection sleeve
Compression cable lug
Crimp cable lug
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€12.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (11)
4-6 mm² (10)
0.5-1 mm² (8)
Length of pin
11 mm (2)
13 mm (1)
Max_ nominal voltage
600 V/AC (16)
600 V (11)
600 V/DC (1)
Sleeve length _a_
13 mm (4)
15 mm (4)
17 mm (4)
19 mm (4)
9.5 mm (4)
10.5 mm (3)
21 mm (3)
30 mm (3)
25 mm (1)
26 mm (1)
4 More
Silicone_free
Yes (16)
No (12)
Max_ temperature resistance
125 °C (44)
Code number according to standard
10 (2)
5 (2)
Length _l_
148 mm (1)
30 mm (1)
38 mm (1)
52 mm (1)
Diameter _d_
12 mm (1)
Length
22 mm (4)
18 mm (3)
19 mm (2)
20 mm (2)
21 mm (2)
23 mm (2)
117 mm (1)
126 mm (1)
21.6 mm (1)
24 mm (1)
25.5 mm (1)
5 More
Distance between sleeve end and centre of hole _e_
32.5 mm (3)
37 mm (3)
20.5 mm (2)
25 mm (2)
27 mm (2)
58 mm (2)
22.5 mm (1)
23 mm (1)
29 mm (1)
30 mm (1)
31 mm (1)
34.5 mm (1)
35 mm (1)
35.5 mm (1)
38 mm (1)
39 mm (1)
40 mm (1)
43 mm (1)
45 mm (1)
46 mm (1)
49 mm (1)
53 mm (1)
64 mm (1)
17 More
Diameter _D_
10.2 mm (1)
5.5 mm (1)
7.2 mm (1)
Distance between sleeve end and centre of hole _l_
26 mm (2)
16 mm (1)
22 mm (1)
27 mm (1)
Surface
Tin-plated (71)
Tin plated (1)
DN nominal width
DN 35 (1)
Colour
Blue (11)
Yellow (9)
Red (8)
Halogen_free
Yes (16)
No (12)
Diameter of hole _d2_
10.5 mm (9)
8.4 mm (8)
13.2 mm (7)
6.4 mm (6)
17 mm (2)
13 mm (1)
21 mm (1)
5.3 mm (1)
6.5 mm (1)
3 More
Width _B_
17 mm (6)
23 mm (4)
12 mm (3)
15 mm (3)
18 mm (3)
19 mm (3)
20 mm (3)
14 mm (2)
16 mm (2)
31 mm (2)
8.5 mm (2)
10 mm (1)
11 mm (1)
21 mm (1)
22 mm (1)
26 mm (1)
30 mm (1)
36 mm (1)
12 More
Insulating material
Nylon (28)
Wire cross section
25 mm² (8)
16 mm² (7)
6 mm² (6)
35 mm² (5)
50 mm² (5)
70 mm² (4)
10 mm² (3)
150 mm² (3)
120 mm² (1)
95 mm² (1)
4 More
Flange hole
M6 (14)
M8 (14)
M10 (12)
M12 (8)
M5 (8)
M4 (4)
M16 (2)
M3 (2)
M20 (1)
3 More
Sleeve length
10 mm (4)
20 mm (2)
11 mm (1)
12 mm (1)
6 mm (1)
Wire diameter _d1_
10 mm (4)
3.5 mm (4)
5.5 mm (4)
7 mm (4)
8.5 mm (4)
12 mm (3)
16.5 mm (3)
4.5 mm (3)
5.8 mm (2)
13.5 mm (1)
15 mm (1)
3.6 mm (1)
7.5 mm (1)
9 mm (1)
8 More
Max_ temperature conditions
105 °C (28)
Nominal size
10 - 25 (1)
10 - 35 (1)
12 - 16 (1)
6 - 6 (1)
8 - 16 (1)
Material
Electrolytic copper (44)
Copper (28)
Availability
Exclude Out of Stock
Packaging Unit
1 (69)
100 (43)
50 (25)
1000 (13)
500 (11)
25 (9)
200 (4)
250 (3)
400 (2)
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
Machinists' hammer
Slotted cheese head
1/2 inch impact socket wrench insert
1/2-inch socket wrench insert, TX head
Slotted cheese head
Slotted cheese head
Popular tags
construction
offer
set
triple
vacuum
Crimped connections
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
09672168
Tubular cable lug
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M8-16,0SMM
€0.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09672256
Tubular cable lug
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M6-25,0SMM
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
096723510
Tubular cable lug
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M10-35,0SMM
€1.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09672358
Tubular cable lug
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M8-35,0SMM
€1.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
096725010
Tubular cable lug
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M10-50,0SMM
€2.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09672508
Tubular cable lug
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M8-50,0SMM
€2.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0967401055
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M5-1,0SMM
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401154
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M4-2,5SMM
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401155
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M5-2,5SMM
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401156
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M6-2,5SMM
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401404
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M4-6,0SMM
€15.34 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401405
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M5-6,0SMM
€16.52 inc. VAT
price per 100 PCS
1
2
3
4
5