Close
Filters
Search

Connector bus bar 4.8/6.3 x 0.8

Article No. 0558958
Connector bus bar MULTICON-TRIPLE-(PL)-6,3X0,8
€23.62 inc. VAT price per 100 PCS
AVAILABLE
*
+ -

Connections

  • 3 x blade connectors 4.8/6.3 x 0.8
  • 1 x blade receptacle 4.8/6.3 x 0.8

Connections

  • 3 x blade connectors 4.8/6.3 x 0.8
  • 1 x blade receptacle 4.8/6.3 x 0.8
Products specifications
Version Unsealed
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Retaining-lug diameter (Ø) 1.6 mm
Material Brass
Surface Bare

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Retaining-lug diameter (Ø) 1.6 mm
Material Brass
Surface Bare
Close