Close
Filters
Search

Connector with energy absorber and pipe carabiner

Article No. 0899032014
Fastener with fall arrestor/pipe karabiner FSTNR-FALLARSTR/PIPKARAB-1,5M
€117.14 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Length: 1.5 m

For fast, easy attachment to pipes and scaffolding up to max. Ø 59 mm

via a large, steel pipe carabiner

Products specifications
EN standard 354<br>355
Length 1.5 m
Suitable for Pipe up to max. diameter 59 mm
Max. load capacity 100 kg
Close