Close
Filters
Search

Contact tip

Article No. 0984380212
Contact tips for steel wire AY--TIPCONTACT-WELDSYS-MIG/MAG-ML38-1,2
€5.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For steel wire
  • Length: 20 mm
  • Thread: M8
For steel wire
  • Length: 20 mm
  • Thread: M8
Products specifications
Length 20 mm
Connection thread M8
Suitable for wire diameter 1.2 mm
Material Copper
Suitable for welding wire Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length 20 mm
Connection thread M8
Suitable for wire diameter 1.2 mm
Material Copper
Suitable for welding wire Steel
Close