Welding
Welding
Welding chemicals
Welding, accessories
Welding device
Welding tools
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€176.00 inc. VAT
Min__max_ current
15-130 A (1)
pH value
9.3 (1)
Contents
400 ml (1)
Tip diameter
8 mm (3)
6.3 mm (2)
12 mm (1)
15 mm (1)
Min__max_ diameter
9-12.5 mm (1)
Internal diameter
18 mm (1)
8 mm (1)
9.5 mm (1)
Shielding gas
Argon/CO2 (1)
Min_ current
15 A (1)
Max_ current
130 A (1)
200 A (1)
400 A (1)
Suitable for max_ wire diameter
1 mm (1)
Container
Aerosol can (1)
Suitable for
Hose pack 4 m, MB 15/MB 25/ ML 38 (2)
Length
20 mm (5)
19 mm (2)
175 mm (1)
35 mm (1)
4 m (1)
42 mm (1)
53 mm (1)
57 mm (1)
72 mm (1)
3 More
Connection thread
M8 (2)
M10 x 1 (1)
Hose connection diameter 2
4.5 mm (2)
Chemical basis
Rapeseed oil emulsion (1)
Colour
White (2)
Black (1)
Blue (1)
Red (1)
DIN
5133 (1)
Suitable for wire diameter
0.8 mm (3)
1.2 mm (2)
0.6 mm (1)
1 mm (1)
Nominal diameter
10 mm (1)
6 mm (1)
Hose length
4 m (1)
Thread type x nominal diameter _SW_
M10 (1)
M6 (1)
Diameter x Length
10 x 100 mm (1)
Diameter _Ø_
1.6 mm (1)
Version
Conical (2)
Density
0.974 g/cm³ (1)
ISO
2503 (1)
Diameter
18 mm (1)
22 mm (1)
24.5 mm (1)
Manometer display
0-200/315 bar (capacity pressure) (1)
Density conditions
at 20°C (1)
Shelf life from production
24 Month (1)
Suitable for min__max_ wire diameter
1-1.2 mm (2)
0.6-0.9 mm (1)
0.6-1 mm (1)
Min__max_ grip range
12-15 mm (1)
Suitable for welding wire
Steel (7)
Hose connection diameter
1.5 mm (1)
1/4 in (1)
2 mm (1)
Working pressure
200 bar (1)
Size
5 (1)
6 (1)
Material
Copper (1)
Steel (1)
Product weight _per item_
23.800 g (2)
10.800 g (1)
10.920 g (1)
1042 g (1)
11.110 g (1)
127.5 g (1)
175 g (1)
228 g (1)
23 g (1)
3.359 g (1)
32.900 g (1)
36.500 g (1)
381 g (1)
67.050 g (1)
7.800 g (1)
8 g (1)
8.7 g (1)
11 More
Availability
Exclude Out of Stock
Packaging Unit
1 (28)
5 (10)
3 (3)
2 (2)
10 (1)
12 (1)
20 (1)
50 (1)
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
Triangular file
Support
Popular tags
construction
offer
set
triple
vacuum
Welding
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
0893102100
Welding spray Perfect
Welding spray perfect WELDSPR-PERFECT-400ML
€6.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984160108
Contact tip MB 15 AK
Contact tip for welding torch MB 15 AK TIP-CNTCT-MB15-0,8MM
€1.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098416014
Gas nozzle MB 15 AK
Gas nozzle for welding torch MB 15 AK NOZ-GAS-CONICAL-MB15
€6.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984160106
Contact tip MB 15 AK
Contact tip for welding torch MB 15 AK TIP-CNTCT-(F.MB15)-0,6MM
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098416013
Retaining spring
Clamp spring for welding torch MB 15 AK CLMPSPG-MB15
€1.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098426014
Gas nozzle MB 25 AK
Gas nozzle for welding torch MB 25 AK NOZ-GAS-CONICAL-MB25
€8.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071582400
Welder's hammer
Welder's hammer WELDHAM-DIN5133-ST-400G
€15.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984018007
Pressure reducer
Pressure reducer for argon/CO2 bottles PRESREDR-ARGON/CO2-BASE-ARC
€106.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984160140
MIG/MAG hose pack MB 15 AK
MIG/MAG hose pack MB 15 AK AY-PIPESET-WELDSYS-MIG/MAG-COMPL-MB15-4M
€206.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984150116
Tungsten electrode, gold
Gold-tungsten electrode TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,6MM
€5.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098415015
Ceramic gas nozzle
Ceramic gas nozzle NOZ-CER-WLV17-SZ5
€2.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984150166
Ceramic gas nozzle
Ceramic gas nozzle NOZ-CER-WLV17-SZ6
€3.54 inc. VAT
price per 1 PCS
1
2
3