Close
Filters
Search

Contact tip MB 15 AK

Article No. 0984160106
Contact tip for welding torch MB 15 AK TIP-CNTCT-(F.MB15)-0,6MM
€1.53 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For welding torch MB 15 AK
For welding torch MB 15 AK
Products specifications
Length 19 mm
Tip diameter 6.3 mm
Suitable for welding wire Steel
Suitable for wire diameter 0.6 mm
Product weight (per item) 8 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length 19 mm
Tip diameter 6.3 mm
Suitable for welding wire Steel
Suitable for wire diameter 0.6 mm
Product weight (per item) 8 g
Close