Close
Filters
Search

Contact tip MB 25 AK

Article No. 0984260108
Contact tip for welding torch MB 25 AK TIP-CNTCT-MB25-0,8MM
€2.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For welding torch MB 25 AK
For welding torch MB 25 AK
Products specifications
Length 20 mm
Tip diameter 8 mm
Suitable for welding wire Steel
Suitable for wire diameter 0.8 mm
Product weight (per item) 11.110 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length 20 mm
Tip diameter 8 mm
Suitable for welding wire Steel
Suitable for wire diameter 0.8 mm
Product weight (per item) 11.110 g
Close